This product requires certification to purchase.

14 in. High-Efficiency Takeoff with Damper

Elgen Manufacturing

14 in. High-Efficiency Takeoff with Damper

  • Fast #
  • Part #ESF1096
  • Item #4695399
  • Manufacturer Part #SF1096
3.2 out of 5 Customer Rating
Brand image
Elgen Manufacturing

14 in. High-Efficiency Takeoff with Damper

  • Fast #
  • Part #ESF1096
  • Item #4695399
  • Manufacturer Part #SF1096
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in VA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in VA

Product Details

Product Details

  • 26 ga.
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A653 CS Type B
Coating:
Galvanized
Diameter:
14
Duct Size:
14 in
Gauge (metal):
26
Height:
12-3/4
Length:
20
Material:
Steel
Product Type:
High-Efficiency Takeoff
Vent Duct Shape:
Rectangular to Round
Width:
9-1/2
With Damper:
No