This product requires certification to purchase.

16/125 x 16/125 x 16/125 in. Straight Twist 12 Piece

Elgen Manufacturing

16/125 x 16/125 x 16/125 in. Straight Twist 12 Piece

  • Fast #
  • Part #EDB0230
  • Item #7216482
  • Manufacturer Part #DB0230
3.7 out of 5 Customer Rating
Brand image
Elgen Manufacturing

16/125 x 16/125 x 16/125 in. Straight Twist 12 Piece

  • Fast #
  • Part #EDB0230
  • Item #7216482
  • Manufacturer Part #DB0230
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Pack: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Bit Diameter(s) (In):
16/125 in
Bit Sizes:
16/125 in
Drill Bit Type:
Twist
Length:
30 in
Magnetic:
No
Number of Pieces:
12 Piece
Package Quantity:
Pack of 12
Shank Size:
16/125 in
Shank Style:
Straight