16 in. High-Efficiency Takeoff with Damper
16 in. High-Efficiency Takeoff with Damper
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 24 ga.
Documents
Specifications
- ASTM:
- ASTM A653 CS Type B
- Coating:
- Galvanized
- Diameter:
- 16
- Duct Size:
- 16 in
- Gauge (metal):
- 24
- Height:
- 13-3/4
- Length:
- 22
- Material:
- Steel
- Product Type:
- High-Efficiency Takeoff
- Vent Duct Shape:
- Rectangular to Round
- Width:
- 14
- With Damper:
- No