16 x 6 in. Galvanized Steel Starting Collar in Round Duct
16 x 6 in. Galvanized Steel Starting Collar in Round Duct
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Galvanized Steel
Documents
Specifications
- ASTM:
- ASTM A653
- Diameter:
- 16 in
- Gauge (metal):
- 24 ga
- Height:
- 6 in
- Length:
- 18 in
- Material:
- Steel
- Vent Duct Shape:
- Round