This product requires certification to purchase.

200 ft. x 48 in. Shrink Wrap

Elgen Manufacturing

200 ft. x 48 in. Shrink Wrap

  • Fast #
  • Part #EPF0405
  • Item #7003889
  • Manufacturer Part #PF0405
5 out of 5 Customer Rating
Brand image
Elgen Manufacturing

200 ft. x 48 in. Shrink Wrap

  • Fast #
  • Part #EPF0405
  • Item #7003889
  • Manufacturer Part #PF0405
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 150
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • No need to tape
  • No loose ends flapping
  • The product is easy to put on and easy to take off
  • Does not leave any residue
  • Resists tearing due to its high rubber content
  • UV resistant
  • Waterproof
  • Requires Certification

Documents


Specifications

Length:
200 ft
Material:
Rubber, Plastic
Material Type:
Polyethylene
Product Type:
Shrink Wrap
Thickness:
3 mil
Width:
48 in