This product requires certification to purchase.

3/8 x 1-9/16 in. Zinc Plated Carbon Steel Drop-in Anchor

Elgen Manufacturing

3/8 x 1-9/16 in. Zinc Plated Carbon Steel Drop-in Anchor

  • Fast #
  • Part #EAN0330B
  • Item #5101783
  • Manufacturer Part #AN0330B
4.2 out of 5 Customer Rating
Brand image
Elgen Manufacturing

3/8 x 1-9/16 in. Zinc Plated Carbon Steel Drop-in Anchor

  • Fast #
  • Part #EAN0330B
  • Item #5101783
  • Manufacturer Part #AN0330B
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Internally threaded anchor for easy bolt removability and service work
  • Can be installed flush mounted or below the base material surface
  • Requires Certification

Documents


Specifications

Application:
Block, Concrete, Stone
Coating:
Zinc Plated
Diameter:
3/8
Length:
1-9/16
Material:
Carbon Steel
Product Type:
Drop-In Anchor