This product requires certification to purchase.

4 in. Duct Round Takeoff Galvanized Steel in Round Duct

Elgen Manufacturing

4 in. Duct Round Takeoff Galvanized Steel in Round Duct

  • Fast #
  • Part #ESF0776
  • Item #4695470
  • Manufacturer Part #SF0776
5 out of 5 Customer Rating
Brand image
Elgen Manufacturing

4 in. Duct Round Takeoff Galvanized Steel in Round Duct

  • Fast #
  • Part #ESF0776
  • Item #4695470
  • Manufacturer Part #SF0776
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A653 CS Type B
Coating:
Galvanized
Diameter:
4 in
Gauge (metal):
24 ga
Height:
9-3/4 in
Material:
Steel
Vent Duct Shape:
Round