5/16 x 5/16 x 5/16 in. Straight Twist 24 Piece
5/16 x 5/16 x 5/16 in. Straight Twist 24 Piece
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Bit Diameter(s) (In):
- 5/16 in
- Bit Sizes:
- 5/16 in
- Drill Bit Type:
- Twist
- Magnetic:
- No
- Number of Pieces:
- 24 Piece
- Package Quantity:
- Pack of 24
- Product Type:
- Twist Bit
- Shank Size:
- 5/16 in
- Shank Style:
- Straight