This product requires certification to purchase.

5 ft. x 12 in. 26 ga Smoke Pipe

Elgen Manufacturing

5 ft. x 12 in. 26 ga Smoke Pipe

  • Fast #
  • Part #ESMP125
  • Item #4531329
  • Manufacturer Part #SMP12-5
3.4 out of 5 Customer Rating
Brand image
Elgen Manufacturing

5 ft. x 12 in. 26 ga Smoke Pipe

  • Fast #
  • Part #ESMP125
  • Item #4531329
  • Manufacturer Part #SMP12-5
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 150
Looking for compatible parts?
Out of Stock

Product Details

Product Description
  • 26 ga.
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
12 in
Duct Size
12 in
Gauge (metal)
26 ga
Length
60 in
Characteristics & Features
Coating
Galvanized
Material
Steel
Vent Duct Shape
Round
Warranty & Product Information
Product Type
Smoke Pipe