5 ft. x 3 in. 26 ga Smoke Pipe
5 ft. x 3 in. 26 ga Smoke Pipe
Product Details
Product Details
- 26 ga.
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 3
- Diameter - Inside 1:
- 3
- Duct Size:
- 3 in
- Gauge (metal):
- 26
- Length:
- 60
- Material:
- Steel
- Product Type:
- Smoke Pipe
- Vent Duct Shape:
- Round