5 ft. x 6 in. 26 ga Smoke Pipe
5 ft. x 6 in. 26 ga Smoke Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 300-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 26 ga.
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 6 in
- Duct Size:
- 6 in
- Gauge (metal):
- 26 ga
- Length:
- 60 in
- Material:
- Steel
- Product Type:
- Smoke Pipe
- Vent Duct Shape:
- Round