5 in. 26 ga 90 Degree Duct Elbow
5 in. 26 ga 90 Degree Duct Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 650-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 26 ga.
Documents
Specifications
- ASTM:
- ASTM A-653
- Coating:
- Galvanized
- Diameter:
- 5 in
- Duct Elbow Type:
- Adjustable
- Duct Size:
- 5 in
- Elbow Degree:
- 90°
- Fitting Type:
- Smoke Pipe Elbow
- Gauge (metal):
- 26 ga
- Material:
- Steel
- Vent Duct Shape:
- Round