6 in. 24 ga. Conical Takeoff with EE-126 Standoff with Damper & 3/8 in. Square Rod
6 in. 24 ga. Conical Takeoff with EE-126 Standoff with Damper & 3/8 in. Square Rod
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 24 ga.
Documents
Specifications
- ASTM:
- ASTM A653
- Coating:
- Galvanized
- Diameter:
- 6
- Duct Size:
- 6 in
- Gauge (metal):
- 24
- Height:
- 9-3/4
- Length:
- 10
- Material:
- Steel
- Product Type:
- Conical Takeoff with EE-126 Standoff
- Rod Size (in):
- 3/8 in
- Vent Duct Shape:
- Round
- With Damper:
- Yes