This product requires certification to purchase.

6 in. Duct Round Takeoff Galvanized Steel in Rectangular Duct

Elgen Manufacturing

6 in. Duct Round Takeoff Galvanized Steel in Rectangular Duct

  • Fast #
  • Part #ESF1065
  • Item #4666911
  • Manufacturer Part #SF1065
4 out of 5 Customer Rating
Brand image
Elgen Manufacturing

6 in. Duct Round Takeoff Galvanized Steel in Rectangular Duct

  • Fast #
  • Part #ESF1065
  • Item #4666911
  • Manufacturer Part #SF1065
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 140
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Galvanized Steel
  • Requires Certification

Specifications

ASTM:
ASTM A653 CS Type B
Coating:
Galvanized
Diameter:
6
Gauge (metal):
26
Height:
11-3/4
Length:
12
Material:
Steel
Vent Duct Shape:
Rectangular