This product requires certification to purchase.

6 x 6 in. Galvanized Steel Starting Collar in Round Duct

Elgen Manufacturing

6 x 6 in. Galvanized Steel Starting Collar in Round Duct

  • Fast #
  • Part #ESF0030HD
  • Item #4636713
  • Manufacturer Part #SF0030HD
3.7 out of 5 Customer Rating
Brand image
Elgen Manufacturing

6 x 6 in. Galvanized Steel Starting Collar in Round Duct

  • Fast #
  • Part #ESF0030HD
  • Item #4636713
  • Manufacturer Part #SF0030HD
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Galvanized Steel
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A653
Diameter:
6 in
Gauge (metal):
24 ga
Length:
8 in
Material:
Steel
Vent Duct Shape:
Round