This product requires certification to purchase.

7 in. Smoke Pipe

Elgen Manufacturing

7 in. Smoke Pipe

  • Fast #
  • Part #ESMP75
  • Item #4695431
  • Manufacturer Part #SMP75
5 out of 5 Customer Rating
Brand image
Elgen Manufacturing

7 in. Smoke Pipe

  • Fast #
  • Part #ESMP75
  • Item #4695431
  • Manufacturer Part #SMP75
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock

Product Details

Product Details

  • Smoke Pipe
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Diameter:
7
Gauge (metal):
26
Length:
5
Material:
Steel
Vent Duct Shape:
Round