8 in. High-Efficiency Takeoff with Damper
8 in. High-Efficiency Takeoff with Damper
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- 26 ga.
Documents
Specifications
- ASTM:
- ASTM A653 CS Type B
- Coating:
- Galvanized
- Diameter:
- 8 in
- Duct Size:
- 8 in
- Gauge (metal):
- 26 ga
- Height:
- 11-3/4 in
- Length:
- 12 in
- Material:
- Steel
- Product Type:
- High-Efficiency Takeoff
- Vent Duct Shape:
- Rectangular to Round
- Width:
- 6 in
- With Damper:
- No