9/16 in. Stainless Steel Hose Strap for 8 in. Duct
9/16 in. Stainless Steel Hose Strap for 8 in. Duct
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 200-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Fits Pipe Size:
- 8 in
- Length:
- 28-1/2 in
- Material:
- Stainless Steel