This product requires certification to purchase.

9 in. Smoke Pipe

You last purchased this on
 
Elgen Manufacturing

9 in. Smoke Pipe

  • Fast #
  • Part #ESMP95
  • Item #4695443
  • Manufacturer Part #SMP95
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Elgen Manufacturing

9 in. Smoke Pipe

  • Fast #
  • Part #ESMP95
  • Item #4695443
  • Manufacturer Part #SMP95
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Diameter:
9 in
Gauge (metal):
26 ga
Length:
5 ft
Material:
Steel
Vent Duct Shape:
Round