This product requires certification to purchase.

Plastic 60 in. Shrink Wrap

Elgen Manufacturing

Plastic 60 in. Shrink Wrap

  • Fast #
  • Part #EPF0605
  • Item #7541135
  • Manufacturer Part #PF0605
5 out of 5 Customer Rating
Brand image
Elgen Manufacturing

Plastic 60 in. Shrink Wrap

  • Fast #
  • Part #EPF0605
  • Item #7541135
  • Manufacturer Part #PF0605
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • No need to tape
  • No loose ends flapping
  • The product is easy to put on and easy to take off
  • Does not leave any residue
  • Resists tearing due to its high rubber content
  • UV resistant
  • Waterproof
  • Requires Certification

Documents

Dimensions & Measurements
Length
200 ft
Thickness
0.003 in
Width
60 in
Characteristics & Features
Material
Rubber, Plastic
Material Type
Polyethylene
Warranty & Product Information
Product Type
Shrink Wrap