34-1/2 in. Range Hood in Stainless Steel
Arezzo 34-1/2 in. Range Hood in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Unleash high-performance special features and high-performances for models with aspiration capacity between 600 and 1200 cfm
- Stay cool under pressure, adjust temperature automatically, senses extreme temperatures (above 158 Deg F ) and automatically adjusts the blower speed to high
- Silent innovation, redefine tranquility, an exclusive sound deadening technology that effectively reduces sound levels by over 35%
- Elevate your kitchen with refined elegance, heavy gauge stainless steel seamless construction that delivers refined elegance
Specifications
- ADA Compliant:
- No
- AMP:
- 4.1
- CEC Compliant:
- For Sale in CA
- CFM:
- 600 ft3/min
- Collection:
- Arezzo
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Dial
- Depth:
- 22 in
- Duct Size:
- 6 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 4
- Filter Type:
- Baffle
- Height:
- 11-7/8 in
- Indoor Outdoor:
- Indoor
- Interior Light:
- Yes
- Light Bulb Type:
- LED
- Material:
- Stainless Steel
- Number of Lights:
- 2
- Sones:
- 1.7 - 7.0
- UL Listed:
- Yes
- UPC:
- 190603004236
- Vent Duct Shape:
- Round
- Vent Ducted or Ductless:
- Convertible
- Volts:
- 120V
- Watts:
- 490 W
- Weight:
- 54-7/8 lb
- Width:
- 34-1/2 in