36 in. Chimney Wall Mount Range Hood in Stainless Steel
Leone 36 in. Chimney Wall Mount Range Hood in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Give a splash of Italian design to your professional kitchen with Leone’s crisp lines, seamless welded corner craftsmanship, beveled rim and gleaming stainless steel
- Leone has the extra depth (24") and power (1200 CFM on 36",42" & 48" widths) needed to support professional ranges and cooktops
- No ear plugs required with Leone’s HUSH sound suppression system, which enables you to comfortably talk and entertain, even when cooking up a storm
- Available in 30", 36" and 42" widths, Leone features backlit hidden knob controls, which operate the 4-speed blower and LED lighting
- Additional to the standard ducting installation, it can now be installed as recirculating with the purchase of a kit
Specifications
- ADA Compliant:
- No
- AMP:
- 4.1
- CEC Compliant:
- For Sale in CA
- CFM:
- 600 ft3/min
- Collection:
- Leone
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Dial
- Depth:
- 24 in
- Duct Size:
- 6 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 4
- Filter Type:
- Baffle
- Height:
- 12-1/8 in
- Hood Vent Type:
- Chimney
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Interior Light:
- Yes
- Light Bulb Type:
- LED
- Material:
- Stainless Steel
- Number of Lights:
- 2
- Sones:
- 1.7 - 7.0
- UL Listed:
- Yes
- Vent Duct Shape:
- Round
- Vent Ducted or Ductless:
- Convertible
- Volts:
- 120V
- Watts:
- 490 W
- Weight:
- 67-7/8 lb
- Width:
- 36 in