30 in. Induction Cooktop with 4 Cooking Zones in Black Ceramic Glass
Nikolatesla Flux 30 in. Induction Cooktop with 4 Cooking Zones in Black Ceramic Glass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Equipped with an integrated extraction system of 600 cfm, Nikola Tesla Flux is available in two different widths 30 in and 36 in adapting to different kitchen spaces
- It achieves unparalleled levels of air captured, effectively absorbing cooking odors and smoke with exceptional efficiency combined with low noise levels
- With a kit of long life carbon ceramic filters available it can be converted to a recirculating installation
- What sets this cooktop apart is its remarkable balance of power and precision of the induction technology, ensuring your dishes are prepared to perfection every time
- Its energy efficient design contributes to elevating your cooking game
- Cleaner air over time
- Clean air, healthy air, automatically
- Effortless cooking, precise results
- Experience the power behind the touch with soft red illumination
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 32
- Burner Type:
- Induction
- CEC Compliant:
- For Sale in CA
- Collection:
- Nikolatesla Flux
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Touchpad
- Depth:
- 22-9/16 in
- Energy Star Compliant:
- No
- Height:
- 10-3/16 in
- Ignition System:
- Electric Ignition
- Material:
- Ceramic Glass
- Number of Burners:
- 4
- Power Source:
- Electric
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- UPC:
- 190603005714
- Volts:
- 220V
- Watts:
- 7.7 W
- Width:
- 30-5/16 in