This product requires certification to purchase.

36 in. Induction Cooktop with 4 Cooking Zones in Black Ceramic Glass

Elica

Nikolatesla Flux 36 in. Induction Cooktop with 4 Cooking Zones in Black Ceramic Glass

  • Fast #
  • Part #EENF436BL
  • Item #10524983
  • Manufacturer Part #ENF436BL
5 out of 5 Customer Rating
Brand image
Elica

Nikolatesla Flux 36 in. Induction Cooktop with 4 Cooking Zones in Black Ceramic Glass

  • Fast #
  • Part #EENF436BL
  • Item #10524983
  • Manufacturer Part #ENF436BL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Equipped with an integrated extraction system of 600 cfm, Nikola Tesla Flux is available in two different widths 30 in and 36 in adapting to different kitchen spaces
  • It achieves unparalleled levels of air captured, effectively absorbing cooking odors and smoke with exceptional efficiency combined with low noise levels
  • With a kit of long life carbon ceramic filters available it can be converted to a recirculating installation
  • What sets this cooktop apart is its remarkable balance of power and precision of the induction technology, ensuring your dishes are prepared to perfection every time
  • Its energy efficient design contributes to elevating your cooking game
  • Cleaner air over time
  • Clean air, healthy air, automatically
  • Effortless cooking, precise results
  • Experience the power behind the touch with soft red illumination
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
32
Burner Type:
Induction
CEC Compliant:
For Sale in CA
Collection:
Nikolatesla Flux
Color Finish Category:
Blacks
Color Finish Name:
Black
Control Type:
Touchpad
Depth:
22-9/16 in
Energy Star Compliant:
No
Height:
10-3/16 in
Ignition System:
Electric Ignition
Material:
Ceramic Glass
Number of Burners:
4
Power Source:
Electric
Smart Home Enabled:
No
UL Listed:
Yes
UPC:
190603005707
Volts:
220V
Watts:
7.7 W
Width:
36-1/16 in