This product requires certification to purchase.

34 in. Under Cabinet Range Hood in Stainless Steel

Elica

Palermo 34 in. Under Cabinet Range Hood in Stainless Steel

  • Fast #
  • Part #EEPR634SS
  • Item #10524988
  • Manufacturer Part #EPR634SS
4.2 out of 5 Customer Rating
Brand image
Elica

Palermo 34 in. Under Cabinet Range Hood in Stainless Steel

  • Fast #
  • Part #EEPR634SS
  • Item #10524988
  • Manufacturer Part #EPR634SS
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Illuminate your culinary journey with LED brilliance, an expected lifetime of over 20000 hr represents the most remarkable advantage of LED light bulbs
  • High-fume capture, low noise the perfect balance, excellent performance for models equipped with this plus, high-fume capturing capacity with an average aspiration range of 600 cfm with low noise levels, 1.2 to 1.7 sones at working speed
  • Silent innovation, redefine tranquility, an exclusive sound deadening technology that effectively reduces sound levels by over 35%
  • Our stainless steel filter keeps grease at bay, a baffle shaped stainless steel filter with mesh backing allows air to pass but blocks grease, which drops into the high-capacity baffle cavities
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
CEC Compliant:
For Sale in CA
CFM:
600 ft3/min
Collection:
Palermo
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Push Button
Depth:
10-3/4 in
Duct Size:
6 in
Energy Star Compliant:
No
Fan Speeds:
3
Filter Type:
Baffle
Height:
9-1/2 in
Installation Type:
Under Cabinet
Light Bulb Type:
LED
Material:
Stainless Steel
Number of Lights:
2
Sones:
6.8
UPC:
190603004809
Vent Duct Shape:
Round
Vent Ducted or Ductless:
Ducted
Volts:
120V
Watts:
455 W
Weight:
20.061 lb
Width:
34 in