This product requires certification to purchase.

24 in. 14 Bottle and 72-Can Wine and Beverage Cooler in Stainless Steel

Elica

Riserva 24 in. 14 Bottle and 72-Can Wine and Beverage Cooler in Stainless Steel

  • Fast #
  • Part #EEBS52SS1
  • Item #10524967
  • Manufacturer Part #EBS52SS1
4.9 out of 5 Customer Rating
Brand image
Elica

Riserva 24 in. 14 Bottle and 72-Can Wine and Beverage Cooler in Stainless Steel

  • Fast #
  • Part #EEBS52SS1
  • Item #10524967
  • Manufacturer Part #EBS52SS1
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Smart cooling for perfect preservation
  • Silent strength for perfect preservation
  • Maintain temperature while saving energy
  • Keep cool, save energy never forget to close the door
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
0.95
CEC Compliant:
Not for Sale in CA
Capacity:
14 Bottles
Collection:
Riserva
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Touchpad
Depth:
23-7/16 in
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
33-7/8 in
Indoor Outdoor:
Indoor
Installation Type:
Built-in, Freestanding
Interior Light:
Yes
Refrigerator Type:
Dual Zone, Beverage Centers, Wine Coolers
Smart Home Enabled:
No
Temperature Range:
Up to 34 Deg F
UPC:
190603004304
Volts:
120V
Watts:
265 W
Weight:
121.2541 lb
Width:
23-7/16 in