This product requires certification to purchase.

24 in. Dual Zone Wine Cellar with 4.8 cu. ft. Capacity in Stainless Steel

Elica

Riserva 24 in. Dual Zone Wine Cellar with 4.8 cu. ft. Capacity in Stainless Steel

  • Fast #
  • Part #EEWS52SS1
  • Item #10490645
  • Manufacturer Part #EWS52SS1
5 out of 5 Customer Rating
Brand image
Elica

Riserva 24 in. Dual Zone Wine Cellar with 4.8 cu. ft. Capacity in Stainless Steel

  • Fast #
  • Part #EEWS52SS1
  • Item #10490645
  • Manufacturer Part #EWS52SS1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Smart cooling for perfect preservation
  • Silent strength for perfect preservation
  • Maintain temperature while saving energy
  • Keep cool, save energy never forget to close the door
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
0.95
CEC Compliant:
For Sale in CA
Capacity:
52 Bottles
Collection:
Riserva
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Touchpad
Depth:
23-7/16 in
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
33-7/8 in
Indoor Outdoor:
Indoor
Installation Type:
Built-in, Freestanding
Interior Light:
Yes
Refrigerator Type:
Dual Zone, Wine Coolers
Smart Home Enabled:
No
Temperature Range:
Up to 40 Deg F
UPC:
190603004281
Volts:
120V
Watts:
265 W
Weight:
251 lb
Width:
23-7/16 in