24 in. 4.8 cu. ft. Under Cabinet Dual Zone Beverage Center in Panel Ready
Riserva 24 in. 4.8 cu. ft. Under Cabinet Dual Zone Beverage Center in Panel Ready
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- A brilliant solution that meets all your needs, RISERVA - EBS52PR1 24”, features two different cooling zones, adjustable to different temperatures to preserve a variety of beverages and wines to their optimum freshness. A Panel Ready frame and its UV double layered resistant Glass Door shield bottles from aging, while Elica´s Perfect Climate technology (EPC) ensures a consistent air flow between bottles for optimum preservation.
- Enable a seamless and flush installation with Elica's Articulated Hinge, ensuring a sleek and integrated look that enhances the overall aesthetic of your space.
- Open door alarm
- High efficiency carbon filters
- Eco-mode
Specifications
- ADA Compliant:
- No
- AMP:
- 0.95
- Capacity:
- 14 Bottles
- Collection:
- Riserva
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Panel Ready
- Control Type:
- Touchpad
- Depth:
- 23-1/4 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 34-1/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Built-in, Freestanding
- Interior Light:
- Yes
- Power Source:
- Plug-in
- Refrigerator Type:
- Beverage Centers
- Smart Home Enabled:
- No
- Temperature Range:
- 34 to 65 Deg F
- UPC:
- 190603006360
- Volts:
- 120V
- Watts:
- 265 W
- Weight:
- 130.07258 lb
- Width:
- 23-7/16 in