This product requires certification to purchase.

Low Voltage Surface Adjustable Baffle Trim in White

Elite Lighting

Low Voltage Surface Adjustable Baffle Trim in White

  • Fast #
  • Part #EB1406WH
  • Item #4123045
  • Manufacturer Part #B1406WWH
4.6 out of 5 Customer Rating
Brand image
Elite Lighting

Low Voltage Surface Adjustable Baffle Trim in White

  • Fast #
  • Part #EB1406WH
  • Item #4123045
  • Manufacturer Part #B1406WWH
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Beam Spread:
90°
Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
4 in
UL Listed:
No
UPC:
847801007322