Shower Trim with Albalite Flat in White
Shower Trim with Albalite Flat in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 6-1/4
- Lighting Direction:
- Down Lighting
- UL Listed:
- No
- UPC:
- 847801003713