*CVR* FABRIC CYLINDER 20-LGHT RND P
*CVR* FABRIC CYLINDER 20-LGHT RND P
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Includes easily replaceable 9.5 watt medium base, screw-in LED bulbs.
- Dimmable 9.5 watt each, with 1600 lumen total output.
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Diameter:
- 33
- Height:
- 35-1/2
- Light Bulb Base Type:
- Medium E-26
- Lumens:
- 1600
- Material:
- Fabric, Metal
- Number of Lights:
- 20
- Type:
- E2016020RLED
- UPC:
- 748119056265
- Watts:
- 9.5
- Width:
- 33