This product requires certification to purchase.

150W 1-Light Medium E-26 Xenon Wall Sconce in Polished Chrome

Elk Home

150W 1-Light Medium E-26 Xenon Wall Sconce in Polished Chrome

  • Fast #
  • Part #E101081
  • Item #4197133
  • Manufacturer Part #10108/1
4.5 out of 5 Customer Rating
Brand image
Elk Home

150W 1-Light Medium E-26 Xenon Wall Sconce in Polished Chrome

  • Fast #
  • Part #E101081
  • Item #4197133
  • Manufacturer Part #10108/1
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Fixture extends from 12-22-inches
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
12 in
Height:
16 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Material:
Fabric, Metal
Number of Lights:
1
UL Listed:
No
UPC:
748119011127
Watts:
150 W
Width:
12 in