40W 1-Light Mini Pendant in Satin Nickel
40W 1-Light Mini Pendant in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Diameter:
- 5 in
- ETL Listed:
- No
- Height:
- 6 in
- Installation Type:
- Ceiling Mount
- Light Bulb Shape Code:
- G9
- Light Bulb Type:
- Halogen
- Lighting Style:
- Contemporary
- Material:
- Glass, Metal
- Number of Lights:
- 1
- UL Listed:
- No
- UPC:
- 748119064888
- Watts:
- 40 W
- Width:
- 5 in