This product requires certification to purchase.

60W 1-Light Pendant Ceiling Light in Oil Rubbed Bronze

Elk Home

60W 1-Light Pendant Ceiling Light in Oil Rubbed Bronze

  • Fast #
  • Part #E104361
  • Item #5125885
  • Manufacturer Part #10436/1
4.1 out of 5 Customer Rating
Brand image
Elk Home

60W 1-Light Pendant Ceiling Light in Oil Rubbed Bronze

  • Fast #
  • Part #E104361
  • Item #5125885
  • Manufacturer Part #10436/1
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Diameter:
10 in
ETL Listed:
No
Height:
9 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Contemporary
Material:
Glass, Metal
Number of Lights:
1
UL Listed:
No
UPC:
748119083117
Watts:
60 W
Width:
10 in