60W 1-Light Pendant Ceiling Light in Satin Nickel
60W 1-Light Pendant Ceiling Light in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Diameter:
- 4 in
- ETL Listed:
- No
- Height:
- 8 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Contemporary
- Material:
- Glass, Metal
- Number of Lights:
- 1
- UL Listed:
- No
- UPC:
- 748119064932
- Watts:
- 60 W
- Width:
- 4 in