70 in. 1-Light Pendant in Oiled Bronze
70 in. 1-Light Pendant in Oiled Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oiled Bronze
- Diameter:
- 14
- ETL Listed:
- No
- Height:
- 70
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Farmhouse
- Material:
- Metal
- Number of Lights:
- 1
- UL Listed:
- No
- UPC:
- 830335014720
- Watts:
- 100
- Width:
- 14