This product requires certification to purchase.

6-Light Island Pendant in Weathered Bronze

Elk Home

Armand 6-Light Island Pendant in Weathered Bronze

  • Fast #
  • Part #E310986
  • Item #5124985
  • Manufacturer Part #31098/6
4.1 out of 5 Customer Rating
Brand image
Elk Home

Armand 6-Light Island Pendant in Weathered Bronze

  • Fast #
  • Part #E310986
  • Item #5124985
  • Manufacturer Part #31098/6
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Weathered Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Armand
Color Finish Category:
Bronze Tones
Color Finish Name:
Weathered Bronze
Diameter:
8 in
ETL Listed:
No
Height:
18 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
Incandescent
Lighting Style:
Transitional
Material:
Crystal, Metal
Number of Lights:
6
UL Listed:
No
UPC:
748119085456
Watts:
60 W
Width:
35 in