6-Light Pendant in Weathered Bronze
Armand 6-Light Pendant in Weathered Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The Armand collection is designed with an intricate laser cut pattern adorned with large crystal
- The crystals have the same shape as the openings cut into the metalwork, allowing the two contrasting elements to become a seamless presentation of light
Documents
Specifications
- Collection:
- Armand
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Weathered Bronze
- Depth:
- 24 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 24 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B11
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Metal
- Number of Lights:
- 6
- UL Listed:
- No
- UPC:
- 748119085449
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 24 in