3-Light Ceiling Light Fixture in Aged Bronze
Barringer 3-Light Ceiling Light Fixture in Aged Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Collection:
- Barringer
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Aged Bronze
- Diameter:
- 13 in
- Glass Type:
- Tan Mica
- Height:
- 7 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Number of Lights:
- 3
- UL Listed:
- No
- UPC:
- 748119014111
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 13 in