60W 2-Light Medium E-26 Incandescent Vanity Fixture in Matte Black
Boudreaux 60W 2-Light Medium E-26 Incandescent Vanity Fixture in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Boudreaux
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 8
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 12
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary, Mid-century, Modern, Retro
- Material:
- Glass, Metal
- Number of Lights:
- 2
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 748119127446
- Volts:
- 120V
- Watts:
- 60
- Width:
- 15