This product requires certification to purchase.

60W 3-Light Medium E-26 Incandescent Vanity Fixture in Matte Black with Antique Gold

Elk Home

Boudreaux 60W 3-Light Medium E-26 Incandescent Vanity Fixture in Matte Black with Antique Gold

  • Fast #
  • Part #E144283
  • Item #7602287
  • Manufacturer Part #14428/3
5 out of 5 Customer Rating
Brand image
Elk Home

Boudreaux 60W 3-Light Medium E-26 Incandescent Vanity Fixture in Matte Black with Antique Gold

  • Fast #
  • Part #E144283
  • Item #7602287
  • Manufacturer Part #14428/3
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Boudreaux
Color Finish Category:
Blacks
Color Finish Name:
Matte Black, Antique Gold
Depth:
8 in
Dimmable:
No
ETL Listed:
No
Glass Type:
Clear
Height:
12 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Retro
Material:
Metal
Number of Lights:
3
UL Listed:
No
UPC:
748119127453
Watts:
60 W
Width:
24 in