This product requires certification to purchase.

100W 1-Light 19 in. Outdoor Wall Sconce in Matte Black

Elk Home

Breckenridge 100W 1-Light 19 in. Outdoor Wall Sconce in Matte Black

  • Fast #
  • Part #E467611
  • Item #7915077
  • Manufacturer Part #46761/1
3.3 out of 5 Customer Rating
Brand image
Elk Home

Breckenridge 100W 1-Light 19 in. Outdoor Wall Sconce in Matte Black

  • Fast #
  • Part #E467611
  • Item #7915077
  • Manufacturer Part #46761/1
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • The Breckenridge outdoor collection features clean, angular lines
  • Items from this collection are finished in matte black or weathered zinc metalwork, with clear seeded glass panels for style defining character
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Breckenridge
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
7
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Clear Seedy
Height:
19
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Lighting Direction:
Down Lighting
Lighting Style:
Craftsman
Material:
Glass, Steel
Number of Lights:
1
Power Source:
Hardwired
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
748119134581
Volts:
120V
Wall Sconce Type:
Lantern
Watts:
100
Width:
8