100W 1-Light 19 in. Outdoor Wall Sconce in Weathered Zinc
Breckenridge 100W 1-Light 19 in. Outdoor Wall Sconce in Weathered Zinc
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- The Breckenridge outdoor collection features clean, angular lines
- Items from this collection are finished in matte black or weathered zinc metalwork, with clear seeded glass panels for style defining character
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Breckenridge
- Color Finish Category:
- Greys
- Color Finish Name:
- Weathered Zinc
- Depth:
- 7
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear Seedy
- Height:
- 19
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Craftsman
- Material:
- Glass, Steel
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 748119134611
- Volts:
- 120V
- Wall Sconce Type:
- Lantern
- Watts:
- 100
- Width:
- 8