This product requires certification to purchase.

100W 1-Light Pendant in Oil Rubbed Bronze

Elk Home

Chadwick 100W 1-Light Pendant in Oil Rubbed Bronze

  • Fast #
  • Part #E677221
  • Item #5125639
  • Manufacturer Part #67722-1
4.8 out of 5 Customer Rating
Brand image
Elk Home

Chadwick 100W 1-Light Pendant in Oil Rubbed Bronze

  • Fast #
  • Part #E677221
  • Item #5125639
  • Manufacturer Part #67722-1
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Chadwick
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Diameter:
8
ETL Listed:
No
Height:
14
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Glass, Steel
Number of Lights:
1
UL Listed:
No
UPC:
748119088501
Watts:
100
Width:
8