100W 3-Light Medium E-26 Incandescent Pendant in Black Nickel
Chadwick 100W 3-Light Medium E-26 Incandescent Pendant in Black Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- The Chadwick collection reflects the beauty of hand-turned craftsmanship inspired by early 20th century lighting and antiques that have surpassed the test of time
- This robust collection features detailing appropriate for classic or transitional decors
Specifications
- Collection:
- Chadwick
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Black Nickel
- Diameter:
- 4 in
- Dimmable:
- Yes
- Glass Type:
- Frosted
- Height:
- 14 in
- Installation Type:
- Ceiling Mount
- Length:
- 13 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Glass, Metal
- Number of Lights:
- 3
- Overall Height:
- 45 in
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 748119130217
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 13 in