14 in. 100W 1-Light Pendant in Antique Copper
Chadwick 14 in. 100W 1-Light Pendant in Antique Copper
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Indoor
- Collection:
- Chadwick
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Antique Copper
- Diameter:
- 13 in
- Energy Star Compliant:
- No
- Glass Type:
- Frosted
- Height:
- 14 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Material:
- Glass, Steel
- Number of Lights:
- 1
- Watts:
- 100 W
- Width:
- 13 in