17 in. 9W 1-Light Medium E-26 LED Pendant in Satin Nickel
Chadwick 17 in. 9W 1-Light Medium E-26 LED Pendant in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Includes easily replaceable medium base, screw-in LED bulb.
- Dimmable 9.5 watt, with 800 lumen total output.
Specifications
- ADA Compliant:
- No
- Collection:
- Chadwick
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Diameter:
- 17 in
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 14 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lighting Style:
- Transitional
- Lumens:
- 800
- Material:
- Glass, Steel
- Number of Lights:
- 1
- UL Listed:
- No
- UPC:
- 830335020059
- Volts:
- 120V
- Watts:
- 9 W