60W 1-Light Pendant in Satin Nickel
Chadwick 60W 1-Light Pendant in Satin Nickel
Product Details
Product Details
- Includes easily replaceable medium base, screw-in LED bulb.
- Dimmable 9.5 watt, with 800 lumen total output.
Documents
Specifications
- Collection:
- Chadwick
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Diameter:
- 13
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 14
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A15
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel, Glass
- Number of Lights:
- 1
- UL Listed:
- No
- UPC:
- 830335019398
- Watts:
- 60
- Width:
- 13