60W 3-Light Halogen Vanity Fixture in Brushed Nickel
Chiseled Glass 60W 3-Light Halogen Vanity Fixture in Brushed Nickel
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Chiseled Glass
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Frosted Ribbed
- Height:
- 5 in
- Installation Type:
- Wall Mount
- Length:
- 4 in
- Light Bulb Shape Code:
- G9
- Light Bulb Type:
- Halogen
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Modern, Contemporary
- Material:
- Glass, Metal
- Number of Lights:
- 3
- Power Source:
- Hardwired
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 7 lb
- Width:
- 20 in