*CVR* CIRA 1 LGHT PEND SN W/ PEB BL
Cira *CVR* CIRA 1 LGHT PEND SN W/ PEB BL
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Includes easily replaceable medium base, screw-in LED bulb.
- Dimmable 9.5 watt, with 800 lumen total output.
Specifications
- Collection:
- Cira
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Diameter:
- 6 in
- Light Bulb Base Type:
- Medium E-26
- Material:
- Glass, Metal
- Number of Lights:
- 1
- UPC:
- 748119045399
- Watts:
- 9.5 W
- Width:
- 6 in